Circular Saw Blade 165mm x 20mm x 40t

Order Code: ZT4946963S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Abracs Circular Saw Blade 165mm x 20mm x 40t 113223

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Circular Saw Blade 165mm x 20mm x 40t
  • Bore Size
    20mm
  • Product Type
    Circular Saw Blade
  • Number of Pieces
    1
  • Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome