Circular Saw Blade 184mm x 30mm x 40t 240v

Order Code: ZT4946924S

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

Abracs Circular Saw Blade 184mm x 30mm x 40t 240v 113226

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Circular Saw Blade 184mm x 30mm x 40t 240v
  • Voltage
    240v
  • Number of Pieces
    1
  • Diameter
    184mm
  • Product Type
    Circular Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome