Circular Saw Blade 185 x 30mm x 18T HIK752431

Order Code: ZT1284141P

£32.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

HiKOKI Circular Saw Blade made from high-quality, hardened and tempered steel. Suitable for cutting all types of wood. This HiKOKI Circular Saw Blade has the following specification Blade Diameter 185mm Bore 30mm Teeth 18 Kerf Thickness 2.6mm Plate Thickness 1.6mm For Use With C7U/C7BU

Specifications for Circular Saw Blade 185 x 30mm x 18T HIK752431
  • Bore Diameter
    185 x 30mm
  • Number of Teeth
    18
  • Blade Diameter
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome