Circular Saw Blade 85 X 15 X 1.3mm 20tpu

Order Code: ZT3160873S

£6.99 Inc VAT (20%)


Description

• MATERIALS USED - Tungsten carbide tipped (TCT) saw blades with hardened steel teeth.
• SUITABLE - Suitable for circular saws such as Model No. CP108VCSBO.
• SIZE - Size/Bore: Ø85 x 1.3mm/Ø15mm.
• USED WITH - Compatible Sealey models and other brands of circular saw.

See full description
Specifications for Circular Saw Blade 85 X 15 X 1.3mm 20tpu
  • MFR Part No.
    SM85B20
  • Application
    Wood Working
  • Weight
    0.26kg
  • Bore
    15mm
  • No. of Teeth
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome