0
1

Cordless Mitre Saw Blade For DCS365 184 x 16mm x 60T DEWDT1670QZ

Order Code: ZT1276615P

£40.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT Cordless Mitre Saw Blades have been design for use with the DCS365 Cordless XPS Mitre Saw. The blades produce a higher quality cut with reduced tear-out and less vibration, increasing battery life. They also feature optimised grind angles and ultra sharp teeth with a new, thin plate design. This DEWALT Cordless Mitre Saw Blade has the following specification Application Plywood / Natural Wood / MDF. Finish Ultra Fine Finish. Blade Diameter 184mm. Bore Size 16mm. Tooth Count 60. Kerf Thickness 2.16mm. Plate Thickness 1.0mm. Grind ATB. Rake Angle +7.

See full description
Specifications for Cordless Mitre Saw Blade For DCS365 184 x 16mm x 60T DEWDT1670QZ
  • MFR Part No.
    DT1670-QZ
  • Bore Diameter
    184 x 16mm
  • Number of Teeth
    60
  • Rake Type
    ATB
  • Blade Diameter
    184mm
  • Rake Angle
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome