CraftPro Saw Blade 190 x 30mm x 24T/40T/60T (Pack 3) TRECSB190P3

Order Code: ZT1295256P

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Trend CraftPro Saw Blade Triple Pack contains a range of same diameter saw blades, designed for a professional finish in softwood, hardwood, plasterboard, stone fibreboard, particle board, veneer, plywood, MDF and hardboard. Microgranular Tungsten Carbide tipped to allow for cutting of abrasive materials. Silver brazed to ensure tips are securely bonded to body. With a reamed bore to ensure a precise spindle fit. Laser etched on reverse to European standard EN 847-1/2. Contains 1 x CSB/19024 Combination Cut Saw Blade for Hand Held Saws 190 x 30mm x 24T 1 x CSB/19040 General-Purpose Saw Blade for Hand Held Saws 190 x 30mm x 40T 1 x CSB/19060 Saw Blade for Hand Held Saws 190 x 30mm x 60T

See full description
Specifications for CraftPro Saw Blade 190 x 30mm x 24T/40T/60T (Pack 3) TRECSB190P3
  • MFR Part No.
    CSB/190/3PK
  • Bore Diameter
    190 x 30mm
  • Number of Teeth
    Mixed Set
  • Blade Diameter
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome