DT10300 Extreme Framing Circular Saw Blade for Wood 165 x 20mm x 24T

Order Code: ZT2602625S

£16.99 Inc VAT (20%)


Description

Dewalt DT10300 Extreme Framing Cordless Circular Saw Blade 165mm x 20mm x 24T This blade with Face Grind reduces the push force required when cutting with a cordless saw. With a Reinforced Shoulder Design, the anti kickback design reinforced carbide tip for impact resistance. These 165mm DeWALT Circular Saw Blades cut straighter and the teeth stay sharper longer with reduced breakage. Reduces cutting force. Exclusive Plate Technology with Resin filled expansion slots. Features: Reduced push force required by the user Cuts straighter with reduced binding Teeth stay sharper longer with reduced breakage Specification: Blade Diameter: 165 mm Bore Size: 20 mm Tooth Count: 24 Grind Geometry - ATB

See full description
Specifications for DT10300 Extreme Framing Circular Saw Blade for Wood 165 x 20mm x 24T
  • Application
    Wood
  • Blade Diameter
    165mm
  • Number of Pieces
    1
  • Product Type
    Circular Saw Blade
  • Blade Material
    Carbide
  • Bore Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome