DT10624 Extreme Framing Circular Saw Blade for Wood 165 x 20mm x 24T

Order Code: ZT2602706S

£14.99 Inc VAT (20%)


Description

Dewalt DT10624 Extreme Framing Blade For Cordless 2 x Longer Life 165 x 20 x 24 Teeth This blade with Face Grind reduces the push force required when cutting with a cordless saw. With a Reinforced Shoulder Design, the anti-kickback design reinforced carbide tip for impact resistance. These 165mm DeWALT Circular Saw Blades cut straighter and the teeth stay sharper longer with reduced breakage. Reduces cutting force. Exclusive Plate Technology with Resin filled expansion slots. Features: Reduced push force required by the user. Cuts straighter with reduced binding. Teeth stay sharper longer with reduced breakage. Specification: Blade Diameter: 165 mm Bore Size: 20 mm Tooth Count: 24 Grind Geometry: ATB Weight: 0.5kg

See full description
Specifications for DT10624 Extreme Framing Circular Saw Blade for Wood 165 x 20mm x 24T
  • Number of Pieces
    1
  • Application
    Wood
  • Blade Material
    Carbide
  • Product Type
    Circular Saw Blade
  • Blade Diameter
    165mm
  • Weight
    0.5kg
  • Bore Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome