DT1933 Construction Circular Saw Blade - 165x20mmx18T

Order Code: ZT4207584S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

Dewalt DT1933 Construction Circular Saw Blade 165mm x 20mm x 18T
The DT1933 general purpose circular saw blade from Dewalt can handle cutting through rough timber and nail-embedded wood. With its thin kerf and ultra-sharp cutting edges, there is a reduced chance of splinters as well as more cuts per charge by minimising battery drain. It is tungsten carbide-tipped for resistance to chipping and cracking.

Features:
Portable Framing Blade
Designed for the cutting of rough timber, possibly with embedded nails
Anti-kickback shoulder
Construction grade carbide construction resists chipping and cracking
Ultra-sharp cutting edges reduce the chance of splintering
Specification:
Blade Diameter: 165 mm
Bore Size: 20 mm
Tooth Count: 18
Kerf Thickness: 2.50 mm
Plate Thickness: 1.50 mm
Rake Angle: +20°
Weight: 0.5kg

See full description
Specifications for DT1933 Construction Circular Saw Blade - 165x20mmx18T
  • Weight
    0.5kg
  • Product Type
    Circular Saw Blade
  • Blade Diameter
    165mm
  • Plate Thickness
    1.5mm
  • Kerf Width
    2.5mm
  • Rake Angle
    +20�
  • Bore Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome