DT1944 Construction Circular Saw Blade 190 x 30mm x 24T

Order Code: ZT2602726S

£12.99 Inc VAT (20%)


Description

Dewalt DT1944 Construction Circular Saw Blade for cutting rough timber and nail-embedded wood This general purpose circular saw blade can handle cutting rough timber and nail-embedded wood. With a thin kerf and ultra-sharp cutting edges to reduce splinters. The thin kerf blade design gives more cuts per charge by minimising battery drain. Tungsten carbide-tipped for resistance to chipping and cracking. Features: Portable Framing Blade Anti-kick back shoulder Ultra sharp cutting edges - splinter reduction Construction grade carbide- resists chipping and cracking Specification: Weight: 0.5kg Tooth Count: 40 Bore Size: 30mm Rake Angle: +10�? Plate Thickness: 1.7mm Kerf Thickness: 2.60mm Blade Diameter: 190mm Grind: Alternate Top Bevel Applications: Cutting of rough timber, possibly with embedded nails

See full description
Specifications for DT1944 Construction Circular Saw Blade 190 x 30mm x 24T
  • Blade Material
    Tungsten Carbide
  • Weight
    0.5kg
  • Blade Diameter
    190mm
  • Plate Thickness
    1.7mm
  • Bore Size
    30mm
  • Kerf Width
    2.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome