DT1949 Construction Circular Saw Blade 165 x 20mm x 24T

Order Code: ZT2602793S

£21.99 Inc VAT (20%)


Description

Dewalt DT1949 Construction Circular Saw Blade 165mm x 20mm x 24T This general purpose circular saw blade can handle cutting rough timber and nail-embedded wood. With a thin kerf and ultra-sharp cutting edges to reduce splinters. The thin kerf blade design gives more cuts per charge by minimising battery drain. Tungsten carbide-tipped for resistance to chipping and cracking. Features: Cordless Framing Blade Anti-kick back shoulder Construction grade carbide- resists chipping and cracking Ultra sharp cutting edges - splinter reduction Specification: Applications: Cutting of rough timber, possibly with embedded nails. Blade Diameter: 165 mm Bore Size: 20 mm Tooth Count: 24 Kerf Thickness: 1.86 mm Plate Thickness: 1 mm Grind: Alternate Top Bevel Tooth Direction: Clockwise Rake Angle: 20° Max RPM: 7000 Weight: 0.5kg

See full description
Specifications for DT1949 Construction Circular Saw Blade 165 x 20mm x 24T
  • Blade Material
    Tungsten Carbide
  • Product Type
    Circular Saw Blade
  • Weight
    0.5kg
  • Number of Pieces
    1
  • Blade Diameter
    165mm
  • Kerf Width
    1.86mm
  • Plate Thickness
    1mm
  • Bore Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome