DT20420 TCT Construction Circular Saw Blade 115 x 9.5mm x 24T

Order Code: ZT1276636P

£11.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DT20420 TCT Construction Circular Saw Blade has been designed for use with the DEWALT DCS571 Compact Circular Saw. Made from construction grade carbide with ultra-sharp, impact-resistant carbide teeth that help to reduce the chance of chipping or breaking a tooth. An anti-kickback shoulder provides additional safety. Specification: Diameter x Bore: 115 x 9.5mm.Teeth: 24.

Specifications for DT20420 TCT Construction Circular Saw Blade 115 x 9.5mm x 24T
  • MFR Part No.
    DT20420-QZ
  • Blade Diameter
    11.5cm
  • Bore Diameter
    115 x 9.5mm
  • Number of Teeth
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome