0
1
2

DT20709 Titanium Semi-Circular Multi-Tool Saw Blade 100mm

Order Code: ZT3594539S

£19.99 Inc VAT (20%)


Description

The Dewalt DT20709 Titanium Semi-Circular Multi-Tool Saw Blade can cut through wood with nails

The Dewalt DT20709 features a UNIVERSAL FITMENT for adapter-free use with all major oscillating tool brands including Dewalt, Bosch, Fein, Makita and Milwaukee. The Titanium, Long Life Semi-Circular Blade is designed for cuts in wood, wood with nails, PVC, and drywall. It has a cutting depth of 30mm and a blade width of 100mm with 22 teeth per inch.

Features:

Durable enough to tackle tough jobs

Cuts wood, wood with nails, plastic and plasterboard

Dust extraction capability, when attached to a separate dust extraction unit, to minimise dust pollution when sanding

Specification:

Cutting Depth: 30mm

Blade dimensions: 70mm x 100mm

Teeth: 22tpi

See full description
Specifications for DT20709 Titanium Semi-Circular Multi-Tool Saw Blade 100mm
  • Material
    Titanium
  • Cutting Depth
    30mm
  • Application
    Wood with Nails
    Wood
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome