DT4031-QZ 184 x 2.6 x 16mm Circular Saw Blade

Order Code: ZT1025681X

£44.99 Inc VAT (20%)


Description

DT4031-QZ
Series 40 circular saw blade engineered for rip and cross cutting in natural wood, plywood, laminates, particleboard and MDF. K10 carbide tips effortlessly cope with wood and non-ferrous materials. Engineered expansion slots prevent blade overheating and warping.

Specifications for DT4031-QZ 184 x 2.6 x 16mm Circular Saw Blade
  • Blade Diameter
    184mm
  • Bore Diameter
    16mm
  • Cutting Material
    Carbide
  • Usage Type
    Dry Cutting
  • Cutting Edge Type
    Toothed
  • Number of Teeth
    28
  • Blade Thickness
    2.6mm
  • MFR Part No.
    DT4031-QZ
  • Item
    Circular Saw Blades
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome