DT4084-QZ Circular Saw Blades 160 x 48 x 20mm

Order Code: ZT1210653X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£57.657%


Description

Its laser cut expansion slots reduce vibration & noise, an extra-large sub micro grain carbide teeth remain sharper for much longer and it has Corrosion resistant carbide that extends cutting life in extreme materials

Specifications for DT4084-QZ Circular Saw Blades 160 x 48 x 20mm
  • Blade Diameter
    160mm
  • Rake Angle
    -5°
  • Cutting Action
    Triple Chip Grind
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Tungsten Carbide
  • Application
    Natural Wood
    MDF
    Plywood
  • Number of Teeth
    48
  • Bore Diameter
    20mm
  • Blade Thickness
    1.7mm
  • Kerf Width
    2.6mm
  • Usage Type
    Dry Cutting
  • MFR Part No.
    DT4084-QZ
  • Special Features
    Triple Chip or Trapezoidal Tooth Form
  • Finish/Coating
    Fine Finish
  • Item
    Circular Saw Blades
  • Number of Pieces
    1
  • Features
    Triple Chip or Trapezoidal Tooth Form

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome