DT4260 Extreme Saw Blade 305 x 30mm x 60 Teeth

Order Code: ZT1250175X

£71.99 Inc VAT (20%)


Description

Laser Cut Expansion Slots Reduce Vibration & Noise.

Extra Large Sub Micro Grain Carbide Teeth remain Sharper for much longer.

Corrosion Resistant Carbide extends Cutting Life in Extreme Materials.

See full description
Specifications for DT4260 Extreme Saw Blade 305 x 30mm x 60 Teeth
  • Blade Diameter
    305mm
  • MFR Part No.
    DT4260
  • Finish/Coating
    Uncoated
  • Usage Type
    Dry Cutting
  • Number of Teeth
    60
  • Cutting Edge Type
    Toothed
  • Blade Type
    Premium Industrial Blades
  • Cutting Material
    Carbide
  • Cutting Action
    Extra Fine Finish
  • Rake Angle
    -5°
  • Maximum RPM
    4,300rpm
  • Bore Diameter
    30mm
  • Application
    Natural Wood
    MDF
    Plywood
  • Kerf Width
    2.6mm
  • Blade Thickness
    1.8mm
  • Blade Material
    Carbide
  • Special Features
    Alternate Top Bevel Tooth Form
    Blade has Negative Hook Angle
    Noise-reducing Expansion Slots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome