0
1

DT99560 Extreme Runtime Multi-Purpose Plunge Saw Blade 165 x 20mm x 24T

Order Code: ZT3949616S

£15.99 Inc VAT (20%)


Description

Dewalt DT99560 XR Extreme Runtime Mitre Saw Blade 165mm x 20mm x 24T
This XR Extreme Runtime Saw Blade can deliver up to 78 metres of cut when used with the 54v FLEXVOLT Plunge Saw in comparison to 53 metres when used with standard XR 18V Power Tools. The DT99560 with its 24 tooth configuration delivers fast and accurate cuts in heavy-duty applications. Perfectly suited to the cutting of large and thick timbers and various other site materials. This saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. 30mm bore to suit a variety of mitre saws.

Features:
Twice as durable as similar standard accessories
Extreme runtime design
Suited to the cutting of large and thick timbers and various other site materials
Fine grade carbide tips
Ultra thin kerf
ATB+R tooth configuration
Optimised hook angle for low cutting force
Body slots for low vibration
Optimised face shear for fast cutting
Specification:
Blade Diameter: 165 mm
Bore Diameter: 20 mm
Blade Thickness: 1.2mm
Kerf Thickness: 1.76mm
Kerf Type: Thin
Number of Teeth: 24
Tooth Direction: Anti-Clockwise
Tooth Geometry: ATB+R
Rake Angle: POS 10
Max RPM: 7000
Weight: 0.8kg

See full description
Specifications for DT99560 Extreme Runtime Multi-Purpose Plunge Saw Blade 165 x 20mm x 24T
  • Blade Thickness
    1.2mm
  • Number of Pieces
    1
  • Number of Teeth
    24
  • Bore Diameter
    20mm
  • Blade Material
    Carbide
  • Blade Diameter
    165mm
  • Weight
    0.8kg
  • Kerf Width
    1.76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome