DT99562 Extreme Runtime Multi-Purpose Circular Saw Blade 190 x 30mm x 24T

Order Code: ZT2603750S

£26.99 Inc VAT (20%)


Description

Dewalt DT99562 XR Extreme Runtime Circular Saw Blade 190mm x 30mm x 24T The XR Extreme Runtime Circular Saw Blades can deliver up to 35 metres of cut when used with the 54v FLEXVOLT Circular Saw in comparison to 16 metres when used with standard XR 18V Power Tools. The DT99562 is best suited to extremely tough cutting applications in thick timbers, the 24 teeth deliver high performance cutting coupled with efficient debris removal to the professional user. Ideal for ripping tasks where a fine finish isn't required, this saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. 30mm bore to suit a variety of circular saws. Features: Gives 1.5 times the amount of cuts when used with XR FLEXVOLT power tools Twice as durable as similar standard accessories Extreme runtime design Perfect for thick timbers and heavy duty applications Fine grade carbide tips Ultra thin kerf ATB+R tooth configuration Optimised hook angle for low cutting force Body slots for low vibration Optimised face shear for fast cutting Specification: Blade Diameter: 190 mm Bore Diameter: 30 mm Number of Teeth: 24 Tooth Shape: WZ / FZ Section Width: 1.38 mm Material: HW Hook Angle: 25° Weight: 1kg

See full description
Specifications for DT99562 Extreme Runtime Multi-Purpose Circular Saw Blade 190 x 30mm x 24T
  • Bore Diameter
    30mm
  • Product Type
    Circular Saw Blade
  • Blade Diameter
    190mm
  • Number of Teeth
    24
  • Weight
    1kg
  • Section Width
    1.38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome