DT99563 Extreme Runtime Multi-Purpose Circular Saw Blade 190 x 30mm x 36T

Order Code: ZT2603771S

£29.99 Inc VAT (20%)


Description

Dewalt DT99563 XR Extreme Runtime Circular Saw Blade 190mm x 30mm x 36T The Dewalt DT99563 Extreme Runtime Circular Saw Blade is capable of producing up to 35 metres of cut when used with the 54V Flexvolt Circular Saw in comparison to 16 metres when used with standard XR 18V Power Tools. The DT99563 is best suited to tougher applications in various timbers and profiles thanks to its 36 teeth which deliver high performance cutting coupled with efficient debris removal to the professional user. Ideal for general ripping tasks, this saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. 30mm bore to suit a variety of circular saws. Features: Gives 1.5 times the amount of cuts when used with XR FLEXVOLT power tools Twice as durable as similar standard accessories Extreme runtime design Perfect for general ripping tasks Fine grade carbide tips Ultra thin kerf ATB+R tooth configuration Optimised hook angle for low cutting force Body slots for low vibration Optimised face shear for fast cutting Specification: Blade Diameter: 190 mm Bore Diameter: 30 mm Number of Teeth: 36 Tooth Shape: WZ / FZ Section Width: 1.38 mm Material: HW Hook Angle: 25? Weight: 1kg

See full description
Specifications for DT99563 Extreme Runtime Multi-Purpose Circular Saw Blade 190 x 30mm x 36T
  • Product Type
    Circular Saw Blade
  • Bore Diameter
    30mm
  • Number of Teeth
    36
  • Weight
    1kg
  • Blade Diameter
    190mm
  • Section Width
    1.38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome