0
1
2

DT99569 XR Extreme Runtime Mitre Saw Blade 216mm x 30mm x 36T

Order Code: ZT3949596S

£44.99 Inc VAT (20%)


Description

Dewalt DT99569 XR Extreme Runtime Mitre Saw Blade 216mm x 30mm x 36T
This XR Extreme Runtime Mitre Saw Blade can deliver up to 43 metres of cut when used with the 54v FLEXVOLT Mitre Saw in comparison to 28 metres when used with standard XR 18V Power Tools. The DT99569 is best suited to tough, heavy duty applications The blades 36 tooth configuration provides a course/rough cut, coupled with efficient debris removal to the professional user. Ideal for general ripping tasks, this saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance. 30mm bore to suit a variety of mitre saws.

Features:
Twice as durable as similar standard accessories
Extreme runtime design
Perfect for general ripping tasks
Fine grade carbide tips
Ultra thin kerf
ATB+R tooth configuration
Optimised hook angle for low cutting force
Body slots for low vibration
Optimised face shear for fast cutting
Specification:
Blade Diameter: 216 mm
Bore Diameter: 30 mm
Number of Teeth: 36
Tooth Shape: WZ/FZ
Section Width: 2.16 mm
Material: HW
Hook Angle: 25°
Weight: 1.2kg

See full description
Specifications for DT99569 XR Extreme Runtime Mitre Saw Blade 216mm x 30mm x 36T
  • Weight
    1.2kg
  • Product Type
    Mitre Saw Blade
  • Blade Diameter
    216mm
  • Bore Diameter
    30mm
  • Number of Teeth
    36
  • Section Width
    2.16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome