0
1
2

DT99571-QZ Xtreme Runtime Mitre Saw Blade - 250mmx30mm 24T CSB

Order Code: ZT4674911S

£49.99 Inc VAT (20%)


Description

The Dewalt DT99571 Extreme Runtime FlexVolt Mitre Saw Blade, developed as a high performance blade that delivers fast and accurate cuts in heavy-duty applications. Perfectly suited to the cutting of large and thick timbers and various other site materials. Its extreme runtime design provides the blade with twice the working life span of its market competitors.

Features:
Engineered to maximize runtime
Submicron grade carbide teeth for long life
Patented body slot design for smooth cuts
Thin kerf design for smooth, efficient cuts
Specification:
Diameter: 250mm
Bore: 30mm
Teeth: 24

See full description
Specifications for DT99571-QZ Xtreme Runtime Mitre Saw Blade - 250mmx30mm 24T CSB
  • Bore
    30mm
  • Diameter
    250mm
  • Product Type
    Mitre Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome