0
1

Duracore 30934 TCT Dry Cut Circular Saw Blade for Metal 305 X 25.4mm X 60T

Order Code: ZT3673540S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Duracore 30934 TCT Dry Cut Circular Saw Blade for Metal 305 x 25.4mm x 60T
The Duracore 30934 is a mild steel TCT Tipped Dry Cutting Saw Blade measuring 305mm in diameter. It has a bore of 25.4mm, a kerf of 2.6mm and 60 teeth. This high performance blade represents cutting technology at its best. The popular blade fits machines made by Bosch, Makita, Skilsaw and more.

Features:
These blades produce minimal spark cuts with no lubricant required
TCT blades can be re-sharpened multiple times
For stainless/mild steels and non-ferrous
Laser-slotted CrV body alleviates noise and vibration
Specially profiled teeth designed to offer cleaner, burr free cuts
Withstanding tip wear and prolonging blade life
Specification:
Part Number: 30934
Diameter: 305mm
Kerf: 2.6mm
Bore: 25.4mm
Number of Teeth: 60

See full description
Specifications for Duracore 30934 TCT Dry Cut Circular Saw Blade for Metal 305 X 25.4mm X 60T
  • Bore
    25.4mm
  • Number of Teeth
    60
  • Application
    Metal
  • Diameter
    305mm
  • Product Type
    Circular Saw Blade
  • Kerf Width
    2.6mm