EVOBLADE355TS TCT Saw Blade for Thin Mild Steel 355MM - 36 Teeth

Order Code: ZT1253721X

£149.99 Inc VAT (20%)


Description

Designed specifically to cut Steel. Material applications include: mild steel Sheet, Thin Walled square tube, angle iron, pipe, tube and other ferrous metals.

Features and Benefits
• Blade material: Carbide
• Suitable for mild steel sheet, thin walled square tube, angle iron, pipe, tube and other ferrous metals

See full description
Specifications for EVOBLADE355TS TCT Saw Blade for Thin Mild Steel 355MM - 36 Teeth
  • Cutting Material
    Tungsten Carbide
  • Cutting Edge Type
    Toothed
  • MFR Part No.
    EVOBLADE355TS
  • Bore Diameter
    25.4mm
  • Kerf Width
    2.4mm
  • Blade Type
    Sheet Metal
  • Number of Teeth
    90
  • Usage Type
    Dry Cutting
  • Maximum RPM
    1,600rpm
  • Application
    Thin Mild Steel
  • Blade Material
    Carbide
  • Blade Diameter
    355mm
  • Item
    Circular Saw Blades
  • Number of Pieces
    1
  • Maximum No Load Speed
    1600rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome