0
1
2

Extreme 2nd Fix Circular Saw Blade 184mm x 16mm 40T

Order Code: ZT4780848S

£19.99 Inc VAT (20%)


Description

The Dewalt DT1668 Cordless Mitre Saw Blade has been designed to fit DCS365 Cordless XPS Mitre Saw and can be used with both portable and stationary saws. The blades produce a higher quality cut with reduced tear-out and less vibration increasing battery life. Also feature optimised grind angles and ultra sharp teeth with a new, thin plate design.

Features:
For use with portable and stationary saws
Nail tough
Thin kerf
C3 next gen carbide up to 3 regrinds & 2x life (vs construction range)
Resin filled expansion slots dampen noise and vibration
Specification:
Tooth Direction: Clockwise
Bore Diameter: 16 mm
Blade Diameter: 184 mm
Kerf Thickness: 1.65 mm
Max. Speed: 7000 rpm

See full description
Specifications for Extreme 2nd Fix Circular Saw Blade 184mm x 16mm 40T
  • Product Type
    Circular Saw Blade
  • Blade Diameter
    184mm
  • Bore Diameter
    16mm
  • Kerf Width
    1.65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome