Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
Floor Saw Blade (Hard) 350 x 25MM
By Sealey
Order Code:
ZT1233001P
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/floor-saw-blade-hard-350-x-25mm/p/ZT1233001P
Add to quotation
View all Circular Saw Blades
Description
For use with a floor saw on hard materials (concrete over 10NM).
Specifications
Specifications for Floor Saw Blade (Hard) 350 x 25MM
MFR Part No.
WDHFS350
Bore
Ø25mm
Disc Diameter
350mm(14in)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome