Fury 185mm Replacement Multi-Purpose Tungsten Carbide Tipped Blades with Evolution Rage Technology

Order Code: ZT1198913X

£17.99 Inc VAT (20%)


Description

All Evolution multipurpose TCT saw blades are made in Japan and are of premium quality and performance. Designed specifically for FURY® saw, this blade is an invaluable addition to any home workshop.

Designed to cut mild steel, aluminium, plastics and wood, even wood containing embedded nails with a single FURY® blade! Perfect for cutting hard & softwood, decking, laminate flooring, mild steel angle, unistrut and conduit, plywood, mdf, aluminium checker plate, plastic pipes and sheet, plus many other materials.

• FURY® multipurpose Blades fit on Evolution FURY® multipurpose saws only.

Related Machines:

FURY

See full description
Specifications for Fury 185mm Replacement Multi-Purpose Tungsten Carbide Tipped Blades with Evolution Rage Technology
  • Cutting Edge Type
    Toothed
  • Number of Teeth
    16
  • Blade Type
    Multipurpose
  • Cutting Action
    Rip Cuts & Cross cuts
  • Bore Diameter
    20mm
  • Blade Diameter
    185mm
  • Cutting Material
    Tungsten Carbide
  • MFR Part No.
    FURYBLADE185MULTI
  • Kerf Width
    1.7mm
  • Maximum RPM
    4,400rpm
  • Finish/Coating
    Uncoated
  • Usage Type
    Dry Cutting
  • Maximum No Load Speed
    4400rpm
  • Number of Pieces
    1
  • Item
    Circular Saw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome