Gold ATB Thin Kef Wood Saw Blade 140Dmm x 20B x 24Z

Order Code: ZT3959303S

£17.99 Inc VAT (20%)
£19.9910% off


Description

Professional TCT Thin Kerf blades designed for cordless machines to reduce power drain. The thin kerf increases efficiency and runtime on cordless machines. These quality blades feature an Alternate Top Bevel (ATB) tooth configuration for the professional tradesman and the front bevel tooth form is for a superior quality of cut. The unique 'gold' coating creates ultra low friction and wear resistance. The blades are body hardened and tempered to maintain trueness. Anti-kickback is for smooth action and safety during use. These blades have a reamed bored ensuring precise fit to spindles. They are suitable for use on rip saws and are in available in sizes from 120mm to 190mm diameter for coarse cutting through to fine cutting of softwood, hardwood, particle board, MDF, hardboard and plywood. Reducing rings also available.

See full description
Specifications for Gold ATB Thin Kef Wood Saw Blade 140Dmm x 20B x 24Z
  • Diameter
    140mm
  • Product Type
    Wood Saw Blade
  • Bore Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome