M355TCT-66CS Circular Saw Blade for Steel 355 x 25.4mm x 66T

Order Code: ZT2602311S

£92.99 Inc VAT (20%)

Currently unavailable

Description

Evolution 355 Circular Saw Blade cut faster than traditional abrasive blade with accuracy and precision The M355TCT-66CS or 66TBLADE is designed specifically to cut Steel. Material applications include: square tube, angle iron, mild steel plate, pipe, tube and other ferrous metals. Evolution saw blades are designed to deliver maximum performance. By using the highest grade carbide, hardened blade bodies & ultra high-grade brazing techniques offering premium quality. Fits Evolution EVOSAW355 Steel Cutting Chop Saw 355mm. Features: CUT COOLER - When cutting metals, Evolution blades leave an instantly workable finish and produce virtually no heat, burrs or sparks. This allows the material cut to be handled quickly instead of having to wait for the metal to cool down, as required with abrasives CUT FASTER - Evolution blades cut faster than traditional abrasive blade methods. An Evolution mild steel blade can cut through 6" of 1/4" thick mild steel plate, in as little as 12 seconds CUT LONGER - Abrasive blades wear down quickly. This reduces both cut quality and cut capacity depth. It also increases the costly replacement of abrasives required to complete the job. An Evolution mild steel blade can last as long as 20 or more abrasives and maintain its quality and capacity throughout, saving time and money CUT ACCURATELY - Abrasive blades tend to flex and "walk" during a cut. Evolution blades are designed for accuracy and precision. CUT SAFELY - Abrasive blades can create excessive dust, fumes, smoke, fire and can even explode. Evolution blades produce very few sparks, create little heat and are an overall safer alternative to abrasives Specification: Diameter √ò: 355mm / 14" Application: Steel Cutting Teeth - 66T Bore: 25.4mm / 1" Kerf: 2.4mm / 0.94" Max RPM: 1600rpm Rotation: Anti clockwise

See full description
Specifications for M355TCT-66CS Circular Saw Blade for Steel 355 x 25.4mm x 66T
  • Blade Material
    Carbide
  • Cutting Material
    Steel
  • Product Type
    Circular Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome