0
1
2
3
4

MFE 40 125mm Wall Chaser 1900W 240V MPTMFE40

Order Code: ZT1288940P

£449.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Metabo MFE 40 Wall Chaser is ideal for electric installations, to lay cables and empty pipes under plaster with cutting depths up to 40mm. Fitted with a powerful Marathon motor for increased performance and patented dust protection for long service life. Tacho-Constamatic (TC)-Full Wave Electronics provide fast work progress by means of constant speed under load. With electronic soft start and restart protection for safe working. LED signal informs about overload or active restart protection. The Metabo S-automatic safety clutch provides mechanical decoupling of the drive for safe working should the disc stop unexpectedly. Fitted with a robust aluminium die-cast hood and optimal handle position for comfortable guiding of the machine. Pushing cut for optimal view of the marking line. The channel width and cutting depth can be set . Specification Input Power 240V 1,900W, 110V 1,700W No Load Speed 5,000/min. Cutting Depth 10-40mm Groove Widths 9, 15.5, 22, 28.5, 35mm Torque 6Nm Disc Diameter 125mm Weight 4.6kg 1 x Metabo MFE 40 125mm Wall Chaser 240V Version Supplied with 2 x Diamond Cutting Discs 1 x Set of Spacer Rings 1 x Flange Nut 1 x Face Pin Wrench 1 x Chase Chisel 1 x Plastic Carry Case

See full description
Specifications for MFE 40 125mm Wall Chaser 1900W 240V MPTMFE40
  • Power Source
    Corded 240v
  • No Load Speed
    5000rpm
  • Input Power
    1900W
  • Disc Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome