Multi-Material Saw Blade 165 x 20mm x 18T EVLR165T18CS

Order Code: ZT2593588S

£21.99 Inc VAT (20%)


Description

This Evolution Multi-Material Blade has been designed specifically for the Evolution Cordless R165CCS-Li 165mm Circular Saw. Made from premium materials in Japan, and ideal for the construction, professional, and daily use on a construction site. Designed to cut steel, aluminium, wood (even with embedded nails), plastic and more. Specification Diameter 165mm. Bore 20mm. Teeth 18. Kerf 1.7mm. Max. Speed 4,400/rpm.

Specifications for Multi-Material Saw Blade 165 x 20mm x 18T EVLR165T18CS
  • Number of Teeth
    18
  • Blade Diameter
    165mm
  • Bore Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome