Multi-Tool Titanium Metal Blade 43 x 30mm DEWDT20707

Order Code: ZT1460446S

£21.99 Inc VAT (20%)


Description

This DEWALT Multi-Tool Titanium Metal Blade is designed for improved life when cutting metal. It has 18 TPI for cutting both hard and soft metals. The blade is quick and easy to change and fits all common oscillating tools. Blade Length 43mm. Blade Width 30mm.

Specifications for Multi-Tool Titanium Metal Blade 43 x 30mm DEWDT20707
  • Usage Type
    Metal
  • Size Number
    43 x 30mm
  • MFR Part No.
    DEWDT20707
  • Suitable For
    Wood & Metal
  • Tool Type
    Wood & Metal
  • Blade Length
    30mm
  • Size
    43mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome