Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
PAC1602052 Platinum TCG -5 Saw Blade 160DMMX20BX52Z
By Dart
Order Code:
ZT1210741X
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/pac1602052-platinum-tcg-5-saw-blade-160dmmx20bx52z/p/ZT1210741X
Add to quotation
View all Circular Saw Blades
Description
Description unavailable
Specifications
Specifications for PAC1602052 Platinum TCG -5 Saw Blade 160DMMX20BX52Z
Type
TCG -5 Deg
Diameter
16mm
Colour
Silver
Bore
2mm
Weight
0.14kg
Number of Teeth
52
Length
0.19mm
Height
0.19mm
Width
0.19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome