Precision Cut Wood Circular Saw Blade - 216 x 30mm x 40T

Order Code: ZT4976294S

£29.99 Inc VAT (20%)


Description

Metabo Precision Cut Wood Circular Saw Bladefor clean cutting results in ripping or cross cutting.Suitable for hard wood and plywood, untreated chipboards, coated or veneered, MDF, composite materials.Suitable for:KS 216 M Lasercut/KGS 216 M/KGSV 216 M/KGSV 72 Xact/KGSV 72 Xact SYM.Specifications:Diameter: 216mm.Bore: 30mm.Teeth: 40.Kerf: 2.4mm.Rake Angle: Negative 5.

Specifications for Precision Cut Wood Circular Saw Blade - 216 x 30mm x 40T
  • Number of Teeth
    40
  • Bore Diameter
    30mm
  • Rake Type
    Negative
  • Blade Diameter
    216mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome