Professional Aluminium Circular Saw Blade 160 x 20mm x 56T TCG

Order Code: ZT1285537P

£39.99 Inc VAT (20%)


Description

This IRWIN Professional Aluminium Circular Saw Blade has the following specifications: Blade Diameter: 160mm.Bore: 20mm.Teeth: 56.Kerf Thickness: 2.5mm.Tooth Config: TCG.

Specifications for Professional Aluminium Circular Saw Blade 160 x 20mm x 56T TCG
  • Bore Diameter
    160 x 20mm
  • Number of Teeth
    56
  • Rake Type
    TCG
  • Blade Diameter
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome