Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
Saw Blade Bimetal - 1879383
By Gedore
Order Code:
ZT2468057S
£6.99
Inc VAT (20%)
£7.99
12.5% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/saw-blade-bimetal-1879383/p/ZT2468057S
Add to quotation
View all Circular Saw Blades
Description
Spare bimetal saw blade for No. 407
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Saw Blade Bimetal - 1879383
Product Type
Hacksaw
Material
Bimetall
Width
13mm
Length
314mm
Height
1mm