SJ-MCH40FG Fibreglass Lump Hammer 2.5LB

Order Code: ZT2604036S

£11.39 Inc VAT (20%)


Description

Spear & Jackson SJ-MCH40FG Fibreglass Club Hammer 2.5lb The Spear & Jackson SJ-MCH40FG is perfect for delivering short, heavy blows. It is also suitable for striking other hard implements such as cold chisels thanks to its hardened & tempered carbon steel head which ensures maximum durability. This model has a non-slip fibreglass handle which is more comfortable in use. Features: Polished striking faces Heat treatment in general accordance with BS876 ensures no soft spots on striking faces Head and handle assembly in general accordance with BS876 ensures no loose heads These hammers are suitable for striking other hard implements such as cold chisels Non-slip, soft feel fibreglass handle Resin-bonded head Specification: Head weight: 2.5lb Length: 250 mm

See full description
Specifications for SJ-MCH40FG Fibreglass Lump Hammer 2.5LB
  • Length
    250mm
  • Product Type
    Fibreglass Lump Hammer
  • Head Weight
    2.5lb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome