SLC1903060 TBD Gold 30 Degrees Wood Saw Blade 190DMMX30BX60Z

Order Code: ZT1210781X

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.777%


Description

Gold TCT Wood Saw Blades

TCT blades featuring an Alternate Top Bevel (ATB) tooth configuration for a professional finish and long cutting life
• 'Gold' coating creates ultra low friction and wear resistance
• Reamed bore ensures precise fit to spindle
• Front bevel tooth form for a superior quality of cut
• Cooling slots to negate heat build up. Ideal for continuous use
• Cooling slots also assist in clearing swarf
• Body hardened and tempered to maintain trueness
• Suitable for cutting softwood, hardwood, particle board, MDF, hardboard and plywood
• Reducing rings available

See full description
Specifications for SLC1903060 TBD Gold 30 Degrees Wood Saw Blade 190DMMX30BX60Z
  • Type
    ATB 3 Deg
  • Diameter
    19mm
  • Colour
    Gold
  • Bore
    3mm
  • Number of Teeth
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome