Starlock BIM Segment Saw Blade 85MM

Order Code: ZT1288869P

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%

Order by 2pm, get it Tomorrow

Description

The Metabo Starlock BIM Segment Saw Blade with high-quality bi-metal teeth for long service life and high cutting quality. Suitable for cutting both wood and metal.

Specifications for Starlock BIM Segment Saw Blade 85MM
  • Blade Diameter
    8.5cm
  • Usage Type
    Wood & Metal
  • Size
    85mm
  • Blade Length
    85mm
  • Tool Type
    Wood & Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome