Steel Stationary Blade, 355 x 25.4mm

Order Code: ZT1022618P

£149.99 Inc VAT (20%)


Description

Suited to extremely tough cutting applications in thick timbers, the 60 teeth deliver high performance cutting coupled with efficient debris removal to the professional user. Ideal for ripping tasks where a fine finish isn't required, this saw blade has been specially engineered to meet the DeWalt Extreme Runtime benchmark with twice the working lifespan and performance.30mm bore to suit a variety of circular saws.

Features and Benefits:
• Perfect for thick timbers and heavy duty applications
• Extreme runtime design
• Fine grade carbide tips
• Ultra thin kerf
• ATB+R tooth configuration
• Optimised hook angle for low cutting force
• Body slots for low vibration
• Optimised face shear for fast cutting

See full description
Specifications for Steel Stationary Blade, 355 x 25.4mm
  • Size
    355x25.4mm
  • Product Description
    Steel Stationary Blade
  • MFR Part No.
    DT1926-QZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome