0
1
2

TCT Circular Saw Blade for DCS571 115 x 9.5mm x 24T

Order Code: ZT4780847S

£6.99 Inc VAT (20%)


Description

The Dewalt DT20420 Saw Blade is designed for use with the DCS571 compact circular saw. Its anti-kickback shoulder prevents bind up whilst enhancing user safety and construction-grade carbide resists chipping and cracking. You can expect virtually splinter-free cuts and a professional finish thanks to the ultra-sharp cutting edges and tungsten carbide tips. This blade is ideal for ripping through wood with embedded nails.

Features:
Anti-kickback shoulder prevents bind up
Ideal for ripping through nail embedded wood
Ultra-sharp cutting edges for virtually splinter-free cuts
Thin kerf reduces stress on the motor and increases battery life
Construction grade carbide makes this blade long-lasting and durable with reduced chipping and cracking
Specification:
Bore: 9.5mm
Max RPM: 5000
Tooth count: 24
Diameter: 115mm

See full description
Specifications for TCT Circular Saw Blade for DCS571 115 x 9.5mm x 24T
  • Bore
    9.5mm
  • Diameter
    115mm
  • Product Type
    Circular Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome