TCT Circular Saw Blade Nail Cutting 184 x 30mm x 14T NEG FAIZ1841430N

Order Code: ZT1281288P

£17.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull Professional TCT Circular Saw Blade with 7mm Tungsten Carbide Tipped teeth to ensure a long working life and accuracy of cut. Suitable for cutting wood with the odd nail. All the blades in this range fit most popular makes of power machines. This Faithfull TCT Circular Saw Blade has the following specification Blade Diameter 184mm. Bore 30mm. Teeth 14. Rake NEG.

Specifications for TCT Circular Saw Blade Nail Cutting 184 x 30mm x 14T NEG FAIZ1841430N
  • MFR Part No.
    FAIZ1841430N
  • Bore Diameter
    184 x 30mm
  • Number of Teeth
    14
  • Blade Diameter
    184mm
  • Rake Type
    Negative

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome