1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Circular Saw Blades
TCT Multipurpose Circular Saw Blades
0
1
2

TCT Multipurpose Circular Saw Blades


Select
See all variants from
£24.99Inc VAT (20%)

See all variants from £24.99

Description

TCT Multipurpose Blade.
Evolution saw blades are manufactured to the highest specification.

Features and Benefits
• Hardened blade body ensures the blade runs truer for longer
• TCT tooth configuration enables fast efficient cuts
• High grade carbide teeth, offering prolonged durability

Notes
• Blade material: Steel
• Suitable for dry and wet cutting

See full description

Feature Attributes

Usage Type:
Wet Cutting,Wet & Dry Cutting
Cutting Material:
Tungsten Carbide
Cutting Action:
Crosscut
Bore Diameter:
25.4 mm
Application:
Wood
Cutting Edge Type:
Toothed
More attributes