TCT18440 TCT Circular Saw Blade for Wood 184x30mmx40T

Order Code: ZT4207627S

£10.29 Inc VAT (20%)


Description

Abracs TCT18440 TCT Circular Saw Blade for Wood 184 x 30mm x 40T
The Abracs TCT18440 has been manufactured with Tungsten carbide-tipped teeth giving the blade for extreme wear resistance and a long working life. The TCT18440 is 184mm in diameter with, 40 teeth, and 1.5mm thick giving a kerf of 2.3mm. Featuring a fully hardened plate offering precision accuracy. The blade also has expansion slots to eliminate the risk of warping. These TCT blades from Abracs are available in a variety of sizes with different teeth configurations and cut types to suit all types of wood. Depending on what finish you prefer, fewer teeth give a faster cut and more teeth give a finer finish. Suited to cutting softwood, hardwood, plywood and timber.

3 x bushing washers are included with this blade to alter the bore from 30mm to 25, 20 or 16mm.

Features:
Anti Kick Back
Extreme Lifetime
Ultimate performance
Specification:
Machine: Circular
Diameter: 184mm
Cut Type: GP Cut
Finish: Coarse/Medium
Bore: 30mm
Teeth: 40
Kerf: 2.3mm
Plate: 1.5mm
Rake: Positive
Max. RPM: 8500

See full description
Specifications for TCT18440 TCT Circular Saw Blade for Wood 184x30mmx40T
  • Bore
    30mm
  • Diameter
    184mm
  • Number of Pieces
    1
  • Material
    Tungsten carbide
  • Product Type
    Circular Saw Blade
  • Application
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome