0
1

TCTC16548 TCT Cordless Circular Saw Blade for Wood 165 x 20mm x 48T

Order Code: ZT3931430S

£12.99 Inc VAT (20%)

Currently unavailable

Description

Abracs TCTC16548 TCT Cordless Circular Saw Blade for Wood 165 x 20mm x 48T
The Abracs TCTC16548 Cordless Circular Saw Blade has been manufactured with Tungsten carbide-tipped teeth giving the blade for extreme wear resistance and a long working life. The blade is thinner which saves on the battery life of a cordless tool. The TCTC16548 is 165mm in diameter, with 48 teeth and 1.0mm thick giving a kerf of 1.5mm. Featuring a fully hardened plate offering precision accuracy. The blade also has expansion slots to eliminate the risk of warping. These TCT blades from Abracs are available in a variety of sizes with different teeth configurations and cut types to suit all types of wood. Depending on what finish you prefer, fewer teeth give a faster cut and more teeth give a finer finish.

1 x bushing washer is included with this blade to alter the bore from 20mm to 16mm.

Features:
Lightweight for increased battery life
Extra thin Kerf
Anti-Kick back
Extreme life
Specification:​
Cut Type: Fine Cut
Machine: Cordless
Kerf: 1.5mm
Plate: 1.0mm
Type: ATB
Rake: Positive
Max. RPM: 9000

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome