0
1

18v XR Brushless 190mm Circular Saw - 2 x 5Ah PowerStack Batteries

Order Code: ZT4271900S

£519.99 Inc VAT (20%)


Description

Designed for tough applications, the DeWalt® circular saw is ideal for rip and bevel cuts, and can easily handle hard timber cuts. Equipped with safety features, such as an electronic safety brake and dust management, this circular saw also provides tool-free depth adjustment for operator convenience.

Features and Benefits
• Versatile circular saw handles a wide range of construction materials
• Bevel angle allows for variable adjustment to 57° for versatile cuts
• Stable block is constructed for low vibration for increased operator comfort
• Compatible with DeWalt® AirLock dust extraction system for safe dust removal
• Dust blower allows for quick and easy maintenance
• Provided with an additional handle for two-handed work when extra safety is required
• Balanced to enhance operations and reduce fatigue
• LED light illuminates the working area for increased visibility in low-lighting conditions

See full description
Specifications for 18v XR Brushless 190mm Circular Saw - 2 x 5Ah PowerStack Batteries
  • Bevel Capacity
    57 -°
  • MFR Part No.
    DCS573H2T-GB
  • Series
    Powerstack
  • Battery Capacity
    5A·h
  • Power Source
    Battery
  • Supply Voltage
    18V
  • Product Type
    Circular Saw
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome