230V Circular Saw 1300W

Order Code: ZT2749103S

£83.99 Inc VAT (20%)


Description

Features: Adjustable angle with max cutting depth 63mm at 90 and 42mm at 45, Aluminium base, Class II laser cutting guide, Spindle lock, Supplied with 24T blade, guide ruler, parallel fence guide and 2m cable with BS plug|Voltage: 230VWattage: 1300WNo Load Speed: 4500rpmBlade Diameter: 185mmBore: 16mmSupplied in Case: NoWeight: 4.1kg

Specifications for 230V Circular Saw 1300W
  • Bore
    16mm
  • Blade Diameter
    185mm
  • Product Type
    Circular Saw
  • Supply Voltage
    230V
  • No Load Speed
    4500rpm
  • Weight
    4.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome