400W 185mm Corded Circular Saw

Order Code: ZT3520435S

£59.99 Inc VAT (20%)


Description

POWERFUL: This corded circular saw has a powerful 230V 1400W motor. 185mm BLADE INCLUDED: It is supplied with a 185mm Ø 24T TCT saw blade . 85mm CUTTING DEPTH: The circular saw has a maximum cutting depth of 65mm . EASY TO ADJUST: It has an easily adjustable side guide and 0-45° bevel cutting adjustments . 2.4 METRE CABLE: It comes with a 2.4m electric cable for extra convenience. COMPATIBILITY: Compatible with Amtech V5000 circular saw blade set. Kit contents: 1 x circular saw. 1 x spanner. 1 x 185mm circular saw blade. 1 x side fence, 1x hex key. 1 X 24T TCT blade.

See full description
Specifications for 400W 185mm Corded Circular Saw
  • Blade Diameter
    185mm
  • Power Rating
    1400W
  • Power
    400W
  • Power Source
    Corded
  • Supply Voltage
    230V
  • Product Type
    Circular Saw
  • Cable Length
    2.4m
  • Cutting Depth
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome