40VMAX Circular Saw 190mm with Makpac Case

Order Code: ZT4272355S

£369.99 Inc VAT (20%)


Description

The HS004GD201 is a lightweight and powerful cordless 190mm Circular Saw, fueled by a 40V Li-ion XGT battery for a robust 40V brushless motor. It features a soft start, reaching up to 6,000 rpm for efficient cutting. Equipped with a LED job light, electric brake, and bevel cuts ranging from 0 degrees left to 48 degrees right with positive stops, it ensures precision and operator safety. The saw has a lock-off 2-stage safety switch, connects directly to a Makita guide rail for precise cuts, and supports the Auto-Start Wireless System (AWS) for Bluetooth connectivity to a Makita dust extractor (chip 198900-7 required, sold separately). The Automatic Torque Drive Technology (ADT) adjusts cutting speed based on load conditions, with an overload alert system through the ADT indicator lamp.

Features and Benefits
• LED job light to illuminate the cutting line
• Bevel cuts 0 degrees left and 48 degrees right, positive stops at the most commonly used bevel angles
• Automatic Torque Drive Technology (ADT)
• Lock-off 2 stage safety switch
• Overload alert using ADT indicator lamp
190mm blade diameter
• Maximum cutting capacity at 0 degrees 60mm, 45 degrees 43mm and 48 degrees 41mm

See full description
Specifications for 40VMAX Circular Saw 190mm with Makpac Case
  • Battery Type
    Li-Ion
  • Supply Voltage
    40V
  • MFR Part No.
    HS004GZ02
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    2.5A·h
  • Cutting Capacity
    60mm
  • No Load Speed
    6000rpm
  • Power Source
    40V Max Li-ion Battery
  • Product Type
    Circular Saw
  • Model Number
    HS004GZ02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome