Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Circular Saws
48 Teeth & 2, 00 mm Cutting Depth Coated Disc for Circular Saw MasterEX 79199 A0492
By EGA Master
Order Code:
ZT3281725S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saws/48-teeth-and-2-00-mm-cutting-depth-coated-disc-for-circular-saw-masterex-79199-a0492/p/ZT3281725S
Add to quotation
View all Circular Saws
Description
48 TEETH & 2, 00 MM CUTTING DEPTH COATED DISC FOR CIRCULAR SAW MasterEX 79199
Specifications
Specifications for 48 Teeth & 2, 00 mm Cutting Depth Coated Disc for Circular Saw MasterEX 79199 A0492
Cutting Depth
2.0mm
Product Type
Coated Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome