5008MGAJ 210mm Circular Saw in Makpac Case (110V)

Order Code: ZT2602511S

£229.99 Inc VAT (20%)


Description

With its 75mm cutting depth, this Makita Circular Saw is the best in its class The Makita 5008MGAJ with Electric Brake is a general carpentry and construction saw with a die-cast magnesium base for greater accuracy and smoother cutting. The 75mm cutting depth is the best in its class. Increased bevel capacity of 50?. Magnesium safety cover. Non-slip elastometer fitted to the front and rear grips, and levers for increased comfort and control. Positive stops at 22.5, 45 and 50?. Twin, built-in LED lights for improved visibility of the cut line. Blower function keeps sawdust off cut-line. Easy to read depth scales. Features: Electric Brake Easy to read Cut-depth scale with the two numbers most frequently used, 19mm (3/4") and 13mm (1/2"), stamped in larger size Maximum Cutting Depth of 75.5mm (3") Built-in Job Light Using Twin LED Light Max Bevel Capacity: 50 degrees Lightweight, only 4.8kg Tool weight has been reduced by using magnesium die-cast for the base, blade case and safety cover Comes with: Carbide-tipped saw blade Rip fence guide rule Hex wrench MakPac Carry Case with moulded inlay Specification: Electric Brake: Yes Max cut @ 0?: 75.5mm (3") Max cut @ 45?: 57mm (2") Max cut @ 50?: 51.5mm (2") Blade diameter: 210mm Bore diameter: 30mm Input wattage: 1,570W No load speed: 5,200rpm Net weight: 4.8kg

See full description
Specifications for 5008MGAJ 210mm Circular Saw in Makpac Case (110V)
  • Power Source
    Electric
  • Blade Diameter
    210mm
  • Product Type
    Circular Saw
  • Supply Voltage
    110V
  • Weight
    4.8kg
  • No Load Speed
    5200rpm
  • Bore Diameter
    30mm
  • Cutting Depth
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome